Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Foam, 6 oz, Fresh
- Mfr # SW195R
- Zoro # G005297327
product price:
$
3.49
/ea
Sold in multiples of 12 for
$41.88
Key Features
Cleaner Form
Foam
Container Size
6 oz
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW195R
- Zoro #
- G005297327
- UPC #
- 41911001953
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Fragrance
- Fresh
Dimensions
- Container Size
- 6 oz
Description
For cleaning and polishing glass, mirrors, windshields and windows. This easy-to use, fast acting product uses a clinging foam to break up soils and hold them even on vertical surfaces. There is no dripping, no running and no streaking. With an exclusive formulation using denatured alcohol and no ammonia, this product cleans thoroughly, dries quickly, requires no rinsing and leaves a pleasant and fresh aroma.
- • Excellent for windows, mirrors, windshields and other glass surfaces
- • Guaranteed to leave no film
- • Dissolves dirt, grease, grit and grime
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.