Alana Charcoal Upholstered Dining Chair, PK2

  • Mfr # LCALCHTGCH

  • Zoro # G713078713


product price: $487.99
/pk 2, $244.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCALCHTGCH
Zoro #
G713078713
UPC #
721535740437
Country of Origin
Viet Nam

Description

The Alana Charcoal Upholstered Dining Chair - Set of 2 features a modern slope arm and acacia legs. The Alana chairs can easily fit into any design theme depending on your preference. Pair with metal chairs or a bench for a modern farmhouse look; put 4 chairs around a glass dining table for something more contemporary. Comfortable enough to pull into your home office for a day and classy enough to seat around your formal dining space. The Alana chairs are also available in midnight.

  • Included: 2 Dining Chairs
  • Seat Height: 19 Inches
  • Set Size: 2
  • Upholstery Material: Polyester
  • Acacia Legs
  • Assembly Required: No
  • Ships In: 1 Box
  • Product Dimensions:
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 2 Dining Chairs
  • Seat Height: 19 Inches
  • Set Size: 2
  • Product Dimensions: 23"W x 23"D x 33"H SH: 19"
  • Acacia Legs
  • Ships In: 1 Box

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.