Amador 26" Counter Height Barstool in Brushed Stainless Steel and Vintage Gray Faux Leather
Mfr # 721535747047
Zoro # G213077643
Specifications
Product Information
Description
The Armen Living Amador contemporary barstool is a gorgeous piece to have in any modern household. This elegant barstool boasts a durable Brushed Stainless Steel metal frame accompanied by sleek Vintage Gray faux leather upholstery. This exquisite combination endows the Amador with a truly unique contemporary style without compromising on durability. The Amador's low upholstered back is designed to hug the user, providing excellent lumbar support. The rounded upholstered seat features a 360 degree swivel function, allowing for enhanced mobility while seated. The Amador's practical leg design features a convenient ringed footrest and floor protectors, assuring that the barstool will not damage hardwood or tile floors when moved. The Amador is available in two industry standard sizes; 26 inch counter and 30 inch bar height.
- Included: 1 Counterstool
- Black Finish
- Seat Material: Black Faux Leather
- Product Dimensions: 23.5"W x 23.5"D x 37.5"H SH: 26"
- Weight Capacity: 250 Pounds
- NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.