Athena 31" Swivel Black Wood Bar Stool in Gray Faux Leather with Black Metal
Mfr # LCATBABLKGRY30
Zoro # G613076741
Specifications
Product Information
Description
Bring sophisticated style and comfort to your home with our Athena Upholstered Swivel Bar or Counter Stool. With bentwood construction, our bar stool features a stunningly streamlined and striking barrel back. Its sleek and eye-catching curves are complemented by an airy metallic frame and splayed legs for a stunning visual impact. An enveloping silhouette and padded seat promise a comfortable sit in a kitchen or lounge. Our barstool is available in both faux leather and high-performance fabric to best suit the daily wear and tear of your home. Expertly crafted from metal and engineered wood, the counter stool shows off a mixed material elegance to work well anywhere from your kitchen to a home office. It can complement a kitchen island, pub table, home bar, or adjustable desk, bringing a dose of style and comfort. Our modern bar stool comes with a wonderful 360-degree swivel with a smooth gliding system, allowing you to join conversations around the counter or work with ease and efficiency. The Athena swivel bar or counter stool easily incorporates into any home and is available in your choice of 27-inch or 31-inch seat height in a walnut wood finish with black, cream, and gray faux leather upholstery or a black wood finish with your choice of light gray or blue fabric or gray faux leather upholstery.
- PRODUCT DIMENSIONS - W: 19.5 x D: 19.5 x H: 41 x Seat H: 31
- SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 27" counter height or 31" bar height options.
- COLOR OPTIONS - Available in a walnut wood finish with black, cream, and gray faux leather upholstery or a black wood finish with your choice of light gray or blue fabric or gray faux leather upholstery.
- UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.