Balboa 26" Counter Height Swivel Vintage Gray and Brushed Stainless Steel Bar Stool

  • Mfr # LCBBBABSVG26

  • Zoro # G213079432


product price:  $216.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCBBBABSVG26
Zoro #
G213079432
UPC #
643507355565
Country of Origin
China

Description

The Armen Living Balboa 26" Counter Height Swivel Vintage Gray and Brushed Stainless Steel Bar Stool is the perfect addition for any modern household. The clean lines create a sleek silhouette that easily blends into any home regardless of existing style theme. The high-density foam cushioned seat and back are wrapped in luxurious vintage black faux leather allowing comfortable seating for hours on end. This stool features a 360-degree swivel mechanism, allowing for enhanced mobility while seated, allowing you to easily engage with your guests regardless of their place in the room. The Balboa's legs include a round footrest and come tipped with floor protectors, making sure that the barstool will not damage hardwood or tile floors when moved. The Balboa counter stool easily pulls up to any kitchen island, peninsula counter, or home bar and will last for many years to come. The Balboa Vintage Faux Leather Bar or Counter Stool is available with or without arms and your choice of 26” or 30” seat heights, also your choice of vintage black faux leather with a black finish or vintage gray faux leather and a brushed stainless steel finish.


  • PRODUCT DIMENSIONS- W: 22.5 x D: 19.5 x H: 40 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Medium high cushioned back to help keep your back supported and aligned

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.