Beckham Outdoor Patio Dining Chair in Light Eucalyptus Wood and Charcoal Rope
- Mfr # LCBECHDKGRY
- Zoro # G314675021
Key Features
Specifications
Details
- MFR #
- LCBECHDKGRY
- Zoro #
- G314675021
- UPC #
- 840254344235
- Country of Origin
- Viet Nam
- Color
- Charcoal
- Material
- Eucalyptus, Steel, Rope
- Finish
- Light Brown
Dimensions
- Width
- 25 in
- Depth
- 24 in
- Length
- 33 in
Description
The stunning silhouette of the Beckham Outdoor Dining Chair is reminiscent of mid-century modern design and is constructed from durable materials that will last for many years to come. The Beckham Patio Chair is crafted from Eucalyptus wood, steel, and rope. The Eucalyptus arms and legs encapsulate a durable steel frame that is wrapped in resilient and weather resistant rope with an intricate weave. Eucalyptus wood is a smart choice for outdoor furniture as its exceptionally resistant to decay and rot. Its natural oils protect against the outdoor elements. It's durable enough to withstand the outdoor elements, and its style transcends traditional patio furniture. The Beckham chair isn't limited to just outdoors, it can transition to a mid-century chic dining chair or accent chair too! The Beckham armchair showcases lively grains of wood, the arms and legs seamlessly flow to deliver a sculptural aesthetic. This dining chair ships fully assembled and comes in your choice of a light wood finish with charcoal rope, or a dark wood finish with gray rope.
- •PRODUCT DIMENSIONS - Dining Chair W: 25 In. x D: 24 In. x H: 33 In. x Seat H: 17 In.
- •WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- •ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
- •COLOR VARIATIONS - The Beckham outdoor dining chair is available in a light eucalyptus wood with charcoal rope or a dark eucalyptus wood with gray rope.
- •INDOOR OUTDOOR USE: This chair can be used indoor our outdoors, serves as a dining chair, arm chair, office chair, or accent chair.
- •EASY MAINTENANCE – Our dining chair remains easy to clean and maintain, covering the furniture will prolong the usability in particularly bad weather.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.