Zella Outdoor Patio Dining Chair in Aluminum with Light Gray Rope and Earl Gray Cushions - Set of 2
- Mfr # LCZESIGRY
- Zoro # G214674858
Key Features
Specifications
Product Information
- MFR #
- LCZESIGRY
- Zoro #
- G214674858
- UPC #
- 840254343122
- Country of Origin
- China
Dimensions
- Width
- 22 in
- Depth
- 25 in
- Length
- 27 in
Details
- Color
- Earl Gray
- Material
- Aluminum, Polyester Rope, Acrylic, Polyurethane, Polyfiber
- Finish
- Warm Gray
Description
Introducing the Zella Outdoor Patio Dining Chair a harmonious blend of modern design and outdoor comfort meticulously crafted to enhance your al fresco dining experience. This dining chair seamlessly marries the sleek allure of aluminum with the inviting texture of light gray rope detailing and the plush comfort of Earl Gray cushions made from solution-dyed acrylic fabric, creating a sophisticated and enduring piece of outdoor furniture. Crafted with precision, the Zella Outdoor Patio Dining Chair features a robust aluminum frame, ensuring both durability and a contemporary aesthetic that effortlessly complements various outdoor settings. The aluminum frame not only contributes to the chair's sleek charm but also provides sturdiness, making it a reliable and resilient choice for your outdoor dining needs. Designed for outdoor durability, the Zella Dining Chair boasts water-resistant and UV-resistant features, making it a steadfast and stylish seating solution for your patio or outdoor dining area. Whether bathed in sunlight or facing unexpected rain, these chairs remain reliable and eye-catching additions to your outdoor gatherings. The incorporation of light gray rope detailing adds unique dimension to the design, creating a captivating contrast with the smooth aluminum frame. Paired with Earl Gray cushions made of solution-dyed acrylic fabric, the Zella Dining Chair invites you to dine in both style and comfort. The solution-dyed acrylic fabric ensures vibrant colors and resistance to fading, offering lasting beauty in the face of changing weather conditions. Whether you're hosting a lively dinner party or enjoying a quiet family meal, the Zella Outdoor Patio Dining Chair provides an inviting and luxurious seating option for your outdoor dining space.
- •PRODUCT DIMENSIONS - W: 22 In. x D: 25 In. x H: 27 In. x Seat H: 18 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •COMFORT AND ERGONOMICS - An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- •MADE WITH SOLUTION DYED ACRYLIC - These acrylic fibers are dyed before they are spun into yarn, resulting in a fabric with excellent color fastness and resistance to fading.
- •SUPER PLUSH - This item features removeable cushions with a zipper closure. These cushion covers are already water-resistant but can be removed for easy cleaning.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.