Brooklyn Adjustable Swivel Gray Faux Leather and Black Wood Bar Stool with Black Base

  • Mfr # LCBRBABLGR

  • Zoro # G613077656


product price:  $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCBRBABLGR
Zoro #
G613077656
UPC #
721535755172
Country of Origin
China

Description

Add a touch of Mid-Century modern elegance to your home with the Brooklyn Adjustable Swivel Faux Leather and Wood Bar Stool. The Brooklyn features a plush high-density foam padded seat and back that are wrapped in a luxurious faux leather upholstery that will keep you and your guests comfortably seated for hours on end. The adjustable height functionality allows you to use this stool in your kitchen at your island or peninsula or at your home bar regardless of the surface height. Convenience doesn’t stop at the adjustable height feature; this stool also includes a full 360-degree swivel function that helps you stay engaged with your family or friends no matter their place in the room! Offer a sturdy and stable seat to your guests with the Brooklyn Adjustable Swivel Faux Leather and Wood Bar Stool, it’s available in your choice of black or chrome base with black, cream, or gray upholstery and black wood.


  • PRODUCT DIMENSIONS - W: 20 x D: 22 x H: 37-46 x Seat H: 25-33.5
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • MIXED MATERIALS – Mixing materials, colors and textures elevates a space’s style and creates a fresh effect. This stool features wood, metal, and beautiful faux leather upholstery.
  • SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • COLOR PREFERENCES – The Brooklyn Stool is available in your choice of a black base with black, cream, or gray faux leather upholstery or a chrome base with gray faux leather and black wood.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional, and easy to assemble bar or counter stool for your home. These stools require assembly and come with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.