Calista Adjustable Bar Stool in Black Faux Leather with Golden Bronze and Black Metal
- Mfr # LCCABACOBLK
- Zoro # G014675031
Key Features
Specifications
Details
- MFR #
- LCCABACOBLK
- Zoro #
- G014675031
- UPC #
- 840254337657
- Country of Origin
- China
- Color
- Black
- Material
- Wood, Faux Leather, Metal
- Finish
- Black / Golden Bronze
Dimensions
- Depth
- 20 in
- Width
- 18 in
- Length
- 35 - 44 in
Description
Give a contemporary update to your home with our stunningly stylish and comfortable Calista adjustable bar or counter stool. Featuring sturdy construction, our bar stool stands out with a curved and thoughtfully contoured backrest and seat, wrapping you in supreme comfort. The counter stool features a rich blend of materials and finishes to make a plush and modern statement in your eat-in kitchen, bars, or lounge. With a generously cushioned backrest and seat, our contemporary barstool provides a stylish and comfortable solution for entertaining in a home or apartment. It is upholstered in high performance fabric or faux leather which does not crack or fade easily; it is both stain and UV resistant for easy maintenance and longevity. Our bar stool is expertly crafted from metal and engineered wood to provide a durable and multifunction seating option that can work efficiently from a kitchen to a home office. Featuring a built-in footrest and smooth lifting mechanism, our adjustable counter stool effortlessly caters to a kitchen island, pub table, home bar, or adjustable desk. It includes a wonderful 360-degree swivel function with a smooth gliding system to make island chats, meals, and conversation a lot more enjoyable. The Calista adjustable bar or counter stool easily incorporates into any home and is available in your choice of black metal finish with your choice of gray faux leather, or light gray or blue fabric upholstery, or a black and Golden Bronze metal finish with your choice of black or gray faux leather upholstery.
- •PRODUCT DIMENSIONS - W: 18 x D: 20 x H: 35 - 44 x Seat H: 24.5 - 33
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- •COLOR OPTIONS - Available in a black metal finish with your choice of gray faux leather, or light gray or blue fabric upholstery, or a black and Golden Bronze metal finish with your choice of black or gray faux leather upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.