Lydia Adjustable Walnut Wood Bar Stool in Gray Faux Leather with Black Metal
- Mfr # LCLYBAWAGRY
- Zoro # G814674937
Key Features
Specifications
Details
- MFR #
- LCLYBAWAGRY
- Zoro #
- G814674937
- UPC #
- 840254337077
- Country of Origin
- China
- Finish
- Walnut / Black
- Color
- Gray
- Material
- Wood, Faux Leather, Metal
Dimensions
- Length
- 32.5 - 41 in
- Depth
- 21 in
- Width
- 20 in
Description
Embrace the elevated style and comfort of our Lydia Upholstered Adjustable Bar Stool. A beautifully curved backrest with bentwood construction embraces your body with optimal comfort. The seat and backrest are both generously padded with a neat tufting detail to attain modern elegance, perfect for entertaining your guests in style. Our stunning counter stool is available in both faux leather and fabric upholstery to provide an easy-care material for your home. Expertly crafted from wood and metal with an adjustable mechanism, our bar stool serves as a durable and versatile seating option that can be used anywhere from your kitchen to a home office. With a smooth and easy-to-use lifting mechanism, the barstool can easily cater to your kitchen island, pub table, home bar, or adjustable desk for a comfortable seating experience. It is also fitted with a built-in footrest and 360-degree swivel function that allows for maximum mobility and lingering conversations. The Lydia adjustable bar or counter stool easily incorporates into any home and is available in a walnut wood finish with gray, or cream faux leather upholstery or a black wood finish with your choice of gray faux leather or light gray fabric upholstery.
- •PRODUCT DIMENSIONS - W: 20 x D: 21 x H: 32.5 - 41 x Seat H: 24 - 33
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- •COLOR OPTIONS - Available in your choice of a walnut wood finish with gray or cream faux leather upholstery or a black wood finish with gray faux leather or light gray fabric upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.