Shop ARMEN LIVING

Camino Indoor Outdoor Dining Bench in Eucalyptus Wood and Gray Rope

  • Mfr # 840254336018

  • Zoro # G813077524


product price:  $662.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254336018
Zoro #
G813077524
UPC #
840254336018
Country of Origin
Viet Nam

Description

Extra seating for an outdoor meal or event is never an issue with the Camino dining bench from Armen Living. Constructed from eucalyptus wood and resilient and weather-resistant rope, the Camino is a stylish choice. Lending functional simplicity and natural warmth, our bench remains a versatile and timeless addition to your home whether it is being used inside or out. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and wear. It naturally resists the influence of moisture because of the natural high oil content. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. Our dining bench can comfortably seat two to three people or serve as extra seating in any corner of your space. Offering convenience and comfort, our elegant outdoor dining bench uplifts your dining room, living room, or outdoor space. The Camino accent bench is 71 inches wide and available in your choice of charcoal or gray rope and features a natural eucalyptus wood finish.


  • PRODUCT DIMENSIONS - W: 71 x D: 18 x H: 18
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • BUILT TO LAST - This chair is constructed of durable and strong materials that supports up to 250lbs weight capacity.
  • INDOOR OUTDOOR USE - This bench can be used in your entry way, dining room, patio area, or backyard.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.