Shop HOMEROOTS
See all product information
Create Account
20in Blue Polyester Round Striped Indoor Outdoor Pouf Ottoman
- Mfr # 517438
- Zoro # G923439847
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Material
Micro-Suede
Ottomans Pattern
Striped
Purposeful Distressing Type
No Distressing
Ottoman Type
Pouf
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517438
- Zoro #
- G923439847
- UPC #
- -
- Country of Origin
- India
- Material
- Micro-Suede
- Ottomans Pattern
- Striped
- Purposeful Distressing Type
- No Distressing
- Ottoman Type
- Pouf
- Seat Material
- Upholstery
- Legs
- No
- Upholstery Material
- 100% Polyester
- Main Material
- Upholstered
- Item
- Outdoor Ottomans
- Upholstery Color
- Blue
- Upholstered
- Yes
- Weight Capacity
- 300
- Shape
- Round
- Seat Color
- Blue
- Color
- Blue, White
Dimensions
- Overall Depth
- 20 in
- Length
- 20 in
- Width (In.)
- 20 in
Description
Practicality and fashion mix together with this handy 20in blue polyester round striped indoor outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding and soft 100% polyester in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 20in H x 20in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.