Compact Teak Corner Shower Or Outdoor Bench With Shelf In Natural Finish
- Mfr # 376733
- Zoro # G022906004
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Solid Wood
Overall Depth
16 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376733
- Zoro #
- G022906004
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 16 in
- Overall Height
- 18 in
- Width (In.)
- 15 in
Details
- Color
- Natural
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Application
- Outdoor
- Weight Capacity
- 250 lb
- Style
- Contemporary
Description
This compact size of 16 length x 15" width x 18" height provides a compact footprint that will fit in most tight areas. These stools include foot leveling pads to provide extra flexibility and stability to allow stabilization due to any minor slope, and uneven surfaces, like shower floors. The included standard utility shelf provides extra storage for toiletries or towels. Weight capacity is 250 pounds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.