Brama Natural Rattan Dining Chair
- Mfr # 266-14557-ZORO
- Zoro # G823547383
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Height (In.)
40.9 in
For Use With
Dining Room
Color
Light Brown
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14557-ZORO
- Zoro #
- G823547383
- UPC #
- 193271488964
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Color
- Light Brown
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Height (In.)
- 40.9 in
- Length
- 24.6 in
- Width (In.)
- 17.7 in
Description
Engross every occasion in an aura of rustic serenity through the lovely Brama dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its backrest features a wonderful openwork design arranged with rattan pole for a vibrant display reminiscent of floral beauty. The Brama will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Delivering excellent comfort in an airy and lightweight design, the Brama dining chair tactfully embellishes any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.