Shop ARMEN LIVING

Felicia Outdoor Patio Adjustable Chaise Lounge Chair in Aluminum with Gray Rope and Cushions

  • Mfr # 840254333161
  • Zoro # G913078698

product price: 
$
1,188.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333161
Zoro #
G913078698
UPC #
840254333161
Country of Origin
China

Description

Step up the lounging factor of any outdoor space with the Felicia Outdoor Chaise Lounge Chair from Armen Living. Sleek and elegant, this chaise can serve as a comfy and inviting addition to your backyard patio. The rope that’s wrapped around the base of the chaise is treated to be protected from water, UV, oil, and fading. The chaise features 5 different reclining positions for ultimate convenience and a generously cushioned seat for a comfortable stay. The aluminum frame is lightweight and makes this chaise outdoor chair with cushions easily portable so that you’re able to follow the sun or shade for an enjoyable outdoor experience. The Felicia Chaise Lounge Chair is a perfect piece of outdoor furniture, it supports up to 330lbs and has a seat height of 15 inches. The lightweight aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, making this an ideal outdoor furniture piece. The light gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! This piece of outdoor patio furniture can vouch for a chic and modern appeal to compliment any space whether it’s next to your pool, on a rooftop patio, or in your backyard near your garden.


  • WEATHER PROTECTION - This outdoor adjustable chaise lounge chair features a weather, UV, stain, and rust resistant frame and cushions. The rope that’s wrapped around the base of the chaise is treated to be protected from water, UV, oil, and fading.
  • PRODUCT DIMENSIONS - H: 12 In x W: 31 In x D: 79 In; Seat H: 15 In
  • BUILT TO LAST - The light weight aluminum frame of this chaise lounge chair features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This chaise lounge can support up to 330lbs.
  • EASY MAINTENANCE - The cushions for this chaise lounge chair feature a zipper closure that allows you to remove the covers for easy cleaning.
  • RECLINING POSITIONS: This chaise lounge chair features 5 adjustable options that enable you to lounge at any position that suits you!
  • IDEAL PLACEMENT - This outdoor chaise lounge chair is constructed from light weight aluminum that allows you to easily move it from your outdoor terrace, porch, backyard, poolside, garden, deck of any size
  • NO ASSEMBLY - This outdoor chaise lounge chair ships fully assembled! Easily unpackage and lounge within minutes!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.