Shop ARMEN LIVING

Cayman Outdoor Patio Dining Chairs in Aluminum with Gray Cushions - Set of 2

  • Mfr # LCCCSIBL

  • Zoro # G714674860


product price:  $769.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Width
20 in
Length
32 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCCCSIBL
Zoro #
G714674860
UPC #
795044884029
Country of Origin
China

Dimensions

Width
20 in
Length
32 in
Depth
22 in

Details

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Finish
Black

Description

Bring modern elegance to your outdoor space with the Cayman outdoor dining chairs set of 2 from Armen Living. Featuring a gracefully curved hand-woven rattan back, the outdoor chairs vouch for a sleek and inviting design while offering ergonomic properties to keep your back properly aligned. These metal and wicker patio furniture pieces include plush dark gray high-density foam cushions to offer a wonderfully comfortable sitting experience. The cushions feature a zipper closure that allows for easy removal and cleaning, making these a convenient outdoor furniture addition! It vouches for a breezy and comfortable look, allowing you to dine in and relax outdoors. Made up of lightweight and durable aluminum framework, the Cayman dining chairs are the ideal piece of outdoor patio furniture. They are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This is a perfect piece to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Cayman outdoor patio dining chairs are ideal for your home, regardless of your location. The armless design is convenient and allows you to move your seat as close as needed to any surface. The Cayman outdoor chairs with cushions are sold as a set of 2 and feature a beautiful black powder coat finish and dark gray cushions. With a 19-inch seat height, the Cayman chairs can support up to 250lbs per seat.


  • •WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
  • •PRODUCT DIMENSIONS - H: 32 In x W: 20 In x D: 22 In; Seat H: 19 In
  • •SET OF 2 – Sold as a pair, the Cayman dining chairs ship in one box and can be used together or can be mixed and matched with your existing furniture for an eclectic look.
  • •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set of dining chairs to use indoors and is treated to withstand being outdoors.
  • •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
  • •EASY MAINTENANCE - The cushions for these dining chairs feature a zipper closure that allows you to remove the covers for easy cleaning.
  • •NO ASSEMBLY - These dining chairs ship fully assembled to you and make re decorating a breeze by allowing you go from box to backyard in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.