Shop ARMEN LIVING

Crown White Aluminum and Teak Outdoor Dining Chair with Light Gray Fabric - Set of 2

  • Mfr # LCCRCHWH

  • Zoro # G914674936


product price:  $686.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
Material
Aluminum, Fabric Cushions, Teak
Width
23 in
Length
34 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCCRCHWH
Zoro #
G914674936
UPC #
721535755394
Country of Origin
China

Dimensions

Width
23 in
Length
34 in
Depth
25 in

Details

Color
Light Gray
Material
Aluminum, Fabric Cushions, Teak
Finish
White

Description

The Crown White Aluminum and Teak Outdoor Dining Chair with Light Gray Fabric features a chic durable and lightweight aluminum frame complete with warm teak accents on the arms. This combination is timeless, and its modern look is sure to please for many seasons and years to come. The UV and water-resistant cushions are ideal for any home and conveniently feature a zipper closure, making clean up a breeze. The Crown outdoor dining chairs come in a set of 2 and are available in your choice of a black frame with dark gray cushions or a white frame with light gray cushions.


  • •QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
  • •WEATHER RESISTANT UPHOLSTERY - The upholstery is a tough, versatile, polyester fabric. Polyester is perfect for the outdoors due to its resistant properties - such as resistance to stretching and abrasion, mold and rot, and sun damage and water.
  • •REMOVABLE OUTDOOR CUSHIONS - Armen Living carefully selects all of the features that go into crafting our wonderful products. Our outdoor furniture features high-density foam cushions that can be removed - you can quickly replace and clean any cushion cover with ease!
  • •VERSATILE FURNITURE - Our outdoor furniture at Armen Living is perfect for patios, gardens, balconies, and pools - configure them to be arranged in any way you desire!
  • •MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Crown Outdoor Dining Chair is available in your color choice of black or white
  • •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.