Dalza Swivel Counter Stool in Black Finish with Gray Faux Leather

  • Mfr # 840254333543

  • Zoro # G913079473


product price:  $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333543
Zoro #
G913079473
UPC #
840254333543
Country of Origin
China

Description

Embrace the modern and functional appeal of the Dalza Swivel Counter or Bar stool in Faux Leather and Metal by Armen Living. The bar stool features a padded and streamlined back, resting upon 4-sturdy legs to serve as modern and comfy addition to your home. Its generously padded back and seat are topped with nearly tailored faux leather upholstery. Faux leather does not crack or fade easily; it is stain-resistant and UV resistant to serve you for years to come. Compliment any bar, high dining area, or adjustable desk with the elegance and charm of our metal bar stool. Crafted with quality and comfort in mind, the barstool can be used anywhere from the kitchen and living area to your workspace. A wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease to become your new favorite seat. The Dalza counter or bar height stool is available in 26 inch or 30 inch seat height and comes in a black finish with gray faux leather upholstery, a mocha finish in brown faux leather upholstery, or a cloud finish with white faux leather upholstery.


  • PRODUCT DIMENSIONS - W: 22 In. x D: 22 In. x H: 36 In. x Seat H: 26 In.
  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • COLOR PREFERENCES - The Dalza stool is available in a black finish with gray faux leather upholstery, a mocha finish in brown faux leather upholstery, or a cloud finish with white faux leather upholstery.
  • BUILT TO LAST - This durable bar or counter stool is constructed from quality materials allowing for a 250lb weight capacity per seat.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.