Dione 30" Bar Height Barstool in Auburn Bay and Brown Faux Leather

  • Mfr # 721535746934

  • Zoro # G013076778


product price:  $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
721535746934
Zoro #
G013076778
UPC #
721535746934
Country of Origin
China

Description

The Armen Living Dione mid-century armless barstool is a unique addition that is certain to enhance the beauty of any modern household. Featuring a durable Auburn Bay finish metal frame design, the Dione assures durability without compromising on aesthetic pleasure. The Dione's plush Brown faux leather seat is foam padded and features a 360 degree swivel function, allowing for enhanced user mobility. The Dione's unique low back features an upholstered top and offers excellent lumbar support. The straight leg design of this unique barstool includes a round footrest and floor protectors, assuring that the Dione will not slip on or scratch hardwood or tile floors when moved. The elegant Dione is available in two industry standard sizes; 26 inch counter and 30 inch bar height.


  • Dione Contemporary Barstool in Black Powder Coated Finish and Vintage Black Faux Leather
  • Features unique camel shaped, upholstered low back design
  • 360 degree swivel function provides excellent user mobility while seated
  • Product Dimensions: 22"W x 23"D x 42"H SH: 30"
  • Included round footrest serves as a beautiful accent while providing leg support
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products