Dione 30" Bar Height Swivel Gray Faux Leather and Black Metal Bar Stool
Mfr # 840254335059
Zoro # G513077619
Specifications
Product Information
Description
The Armen Living Dione mid-century armless barstool is a unique addition that is certain to enhance the beauty of any modern household. Featuring a durable black finish metal frame design, the Dione assures durability without compromising on aesthetic pleasure. The Dione's plush gray faux leather seat is foam padded and features a 360-degree swivel function, allowing for enhanced user mobility. The Dione's unique low back features an upholstered top and offers excellent lumbar support. The straight leg design of this unique barstool includes a round footrest and floor protectors, assuring that the Dione will not slip on or scratch hardwood or tile floors when moved. The elegant Dione is available in two industry standard sizes; 26 inch counter and 30 inch bar height.
- Dione 30" Contemporary Barstool in Black Finish and Gray Faux Leather
- Footrest provide comfort and stability
- 360 degree swivel function provides excellent user mobility while seated
- Product Dimensions: 22"W x 23"D x 42"H SH: 30"
- Included round footrest serves as a beautiful accent while providing leg support
- Comes with standard 1 year limited warranty
- NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.