Shop ARMEN LIVING

Encinitas Outdoor Patio Swivel Bar Stool in Aluminum and Wicker with Gray Cushions

  • Mfr # LCECBAGR30

  • Zoro # G713079444


product price:  $447.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCECBAGR30
Zoro #
G713079444
UPC #
795044884210
Country of Origin
China

Description

Step up the fun and interactive aura of your outdoor or patio space with our Encinitas wicker and aluminum bar stool from Armen Living. Rattan is intricately hand woven around the back piece of this outdoor bar stool to deliver a fresh and modern design, and its open back style creates a breathable seating experience. Showcasing a round and streamlined silhouette with slanted legs, this outdoor bar stool serves as an elegant and charming addition to your backyard, patio, pool area or screened in porch. It includes a 360-degree swivel function to add to the entertainment factor and maximize mobility, making it the ideal piece of outdoor patio furniture for your home. The light gray cushions for this metal barstool not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! Made up of lightweight and durable aluminum framework, the Encinitas outdoor bar stool is a staple piece of outdoor furniture and is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This is a perfect piece to use indoors and is treated to withstand being outdoors. The Encinitas outdoor bar stools are available in 26 or 30-inch seat heights and feature dark gray cushions, a black finish on the aluminum frame, and gray wicker. The Encinitas can support up to 250lbs per stool.


  • PRODUCT DIMENSIONS - W: 22 In. x D: 22 In. x H: 38 In. x Seat H: 30 In.
  • WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26-inch counter or 30-inch bar height options.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
  • EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.