Felicia Outdoor Patio Bar Stool in Aluminum with Gray Rope and Cushions

  • Mfr # 840254333116
  • Zoro # G413078785
product price: 
$
538.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333116
Zoro #
G413078785
UPC #
840254333116
Country of Origin
China

Description

Bring outdoor furniture that exudes modern charm to your home with the Felicia Outdoor Patio Counter or Bar Stool in Aluminum with Rope and Gray Cushions from Armen Living. This unique piece of outdoor patio furniture offers a comfortable seat to entertain or simply enjoy your garden or backyard area. The lightweight aluminum frame of this outdoor stool is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The light gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The modern and clean line silhouette of this outdoor chair with cushions is complimented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The Felicia Outdoor Patio Counter or bar stools are available to you in a 26” counter height or 30” bar height option and supports up to 250 lbs. per stool. The aluminum frame features a modern black finish, light gray cushions, and gray rope.


  • WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 39 In x W: 23 In x D: 22 In; Seat H: 30 In
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The weight capacity for this stool is 250lb per stool.
  • EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
  • NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.