Shop ARMEN LIVING

Frisco 26" Counter Height Barstool in Matte Black Finish with Black Faux Leather and Gray Walnut

  • Mfr # LCFRBAGWVB26

  • Zoro # G613078592


product price:  $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCFRBAGWVB26
Zoro #
G613078592
UPC #
643507355947
Country of Origin
China

Description

The Armen Living Frisco mid-century armless barstool is a terrific choice for any modern household. The elegant Frisco features a durable Matte Black finish metal frame and plush Black faux leather upholstered seat. This combination assures durability without compromising on the Frisco's unique contemporary aesthetic. The Frisco's back features a Gray Walnut wood panel that offers excellent back support while the 360 degree swivel seat allows for excellent user mobility while seated. The sleek straight leg design of the Frisco is balanced by the inclusion of a round footrest for added support. The Frisco's legs are tipped with floor protectors, assuring that the barstool will not slip on or scratch hardwood floors when moved. The beautiful Frisco barstool is available in two industry standard sizes; 26 inch counter and 30 inch bar height.


  • Frisco Mid-Century Barstool in Matte Black Finish and Vintage Black Faux Leather with Gray Walnut Wood
  • Includes subtly rounded wooden backrest for added comfort and support
  • Square swivel seat presents a contemporary charm without compromising on functionality
  • Product Dimensions: 19"W x 24"D x 36"H SH: 26"
  • Weight Capacity: 250 Pounds
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • Manufacturer's 1 Year Limited Warranty

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.