Grand Outdoor Patio Dining Chairs in Aluminum with Gray Cushions, PK2
Mfr # 840254332720
Zoro # G513076766
Specifications
Product Information
Description
Bring modern elegance to your outdoor space with the Grand outdoor dining chairs – set of 2 from Armen Living. Featuring a gracefully curved hand-woven rattan back, the outdoor chairs vouch for a sleek and inviting design while offering ergonomic properties to keep your back properly aligned. The armless design is convenient and allows you to move your seat as close as needed to any surface. The cushions feature a zipper closure that allows for easy removal and cleaning, making these a convenient outdoor furniture addition! It vouches for a breezy and comfortable look, allowing you to dine in and relax outdoors. Made up of lightweight and durable aluminum framework, the Grand dining chairs are the ideal piece of outdoor patio furniture. They are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This is a perfect piece to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Grand outdoor patio dining chairs are ideal for your home, regardless of your location. The Grand outdoor chairs with cushions are sold as a set of 2 and feature a beautiful black powder coat finish and dark gray cushions. With a 19-inch seat height, the Grand chairs can support up to 308lbs per seat.
- WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
- PRODUCT DIMENSIONS - H: 32 In x W: 20 In x D: 22 In; Seat H: 19 In
- SOLD IN PAIRS - This chair is packaged as a pair per box to more efficiently bring your dream set to your door!
- HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
- BUILT FOR YEARS - Built to withstand a maximum weight capacity of 308lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
- EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions covers.
- READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.