Shop ARMEN LIVING

Koala Shasta and Camino 6 Piece Outdoor Dining Set in Dark Eucalyptus Wood with Gray Rope

  • Mfr # 840254333840

  • Zoro # G013076730


product price:  $2,165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333840
Zoro #
G013076730
UPC #
840254333840
Country of Origin
Viet Nam

Description

A cohesive indoor and outdoor experience is complete with the Koala Shasta and Camino 6 Piece Outdoor Dining Set from Armen Living. This dining set features 1 Koala Dining Table, 4 Shasta Dining Chairs, and 1 Camino Dining Bench. Modern and inviting, our patio dining table combines the warmth of wood with the hardiness of metal. The clean-lined and minimal profile of the table can effortlessly blend and compliment any outdoor space. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Koala’s trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. The intricately woven rope featured on the durable metal frame of the Shasta dining chairs form to offer you extreme comfort and relaxation. This outdoor chair is wrapped in resilient regatta rope cording, providing supple support while still allowing for element passthrough - also enhancing your seating experience with a softness that rivals most fabrics. Each chair is made with the best craftsmanship, with these chairs standing on top of durable metal legs in a black finish for a modern look. For use indoors and out, the soft UV coated nylon cords are hand dyed resulting in subtle tonal variations. The 71-inch-wide Camino dining bench features a unique rope weave which also allows for easy drying if it happens to get wet. The combination of rope and eucalyptus wood offers warmth and texture. This outdoor 5-piece dining set is available with a dark eucalyptus wood finish, black rope on the dining chairs, gray rope on the dining benches, and a black finish on the table and dining chairs.


  • PRODUCT DIMENSIONS - TABLE: W: 71 x D: 32 x H: 29 / BENCH: W: 71 x D: 18 x H: 18 / CHAIRS: W: 23 x D: 23 x H: 36 x Seat H: 19
  • SET INCLUDES - 1 Dining Table, 4 Dining Chairs, 1 Dining Bench
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • UMBRELLA HOLE - The Koala table features a convenient umbrella hole for your patio umbrella, keeping you safe from the sun and heat.
  • TRESTLE LEG BASE - Trestle leg base tables allows more leg room and better use of the table top surface space.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.