Magnolia 30in Swivel Bar Stool in Brushed Stainless Steel with Black Faux Leather

  • Mfr # LCMGBABSBLK30

  • Zoro # G014674959


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21.5 in
Overall Width
23.5 in
Overall Length
38 in
Finish
Stainless Steel
Material
Stainless Steel, Faux Leather, Foam, Composite Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCMGBABSBLK30
Zoro #
G014674959
UPC #
797247605524
Country of Origin
China

Dimensions

Overall Height
21.5 in
Overall Width
23.5 in
Overall Length
38 in

Details

Color
Black
Finish
Stainless Steel
Material
Stainless Steel, Faux Leather, Foam, Composite Wood

Description

Elevate your space with the flair of our Magnolia swivel chair, bar stool or counter height stool in faux leather and metal from Armen Living. Featuring a minimal and streamlined barrel back, this mid-century modern counter stool exudes a sleek and inviting look. Plush cushioning at the back and the padded seat provide a comfortable seating experience, while the open back design allows for breathability. Elevated by a chic metal frame, our stylish counter stool or barstool makes a powerful design statement. Upholstered in faux leather, it ensures a comfortable experience at high dining areas, kitchen counters, or worktables. Faux leather's durability ensures it won't easily crack, stain, fade, or be affected by UV exposure. Counter or bar-height stools with a swivel mechanism offer added convenience for daily use and entertaining. The full 360-degree swivel chair function provides maximum mobility, and the smooth glide swivel allows you to change directions effortlessly, making it your new favorite seat at home. The Magnolia faux leather and metal kitchen barstool is available in a black finish with brown or gray faux leather, a brushed stainless-steel finish with your choice of black, light gray, or white faux leather, or a java brown finish with chocolate faux leather upholstery. This barstool is available in both 26-inch seat height and 30-inch seat height options.


  • •PRODUCT DIMENSIONS - W: 23.5 In. x D: 21.5 In. x H: 38 In. x Seat H: 30 In.
  • •SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • •COLOR PREFERENCES - The Magnolia is available in a variety of finishes from matte black and Java brown to stainless steel. It can be upholstered in a wide of colors including black, brown, white and shades of gray to best suit your home.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products