Mareike Aluminum and Rope Outdoor Sofa in Brown

  • Mfr # SETODMADBRNBX3

  • Zoro # G214934303


product price:  $1,687.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Material
Aluminum, Rope, Fabric, Ceramic
Overall Length
26 in
Overall Width
31 in
Finish
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODMADBRNBX3
Zoro #
G214934303
UPC #
840254349155
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Width
31 in
Depth
81 in

Details

Color
Brown
Material
Aluminum, Rope, Fabric, Ceramic
Finish
Brown

Description

Transform your outdoor space with the Mareike Aluminum and Rope Outdoor Sofa. This modern outdoor sofa features a sleek design that combines durable aluminum, weather-resistant upholstery, and beautifully textured rope, creating the ultimate outdoor seating experience. Designed for comfort and style, this 3-seater outdoor sofa is perfect for any patio, backyard, or pool area. The rust-resistant aluminum construction ensures longevity, making it an excellent choice for coastal living or humid environments. Plus, the polyester fabric used for the cushions is easy to clean and highly resistant to stains, dirt, and grime, ensuring your furniture looks pristine even with regular use. The cushion covers can be conveniently removed and machine-washed, making maintenance effortless. The weather-resistant materials are built to withstand UV rays, rain, and sun, providing durability and comfort for years to come. Available in two stylish optionsbrown aluminum with brown rope and cushions or black aluminum with gray rope and cushionsthe Mareike Aluminum and Rope Outdoor Sofa is designed to enhance your outdoor decor while offering a chic and functional seating solution. Elevate your outdoor living experience with this stunning outdoor sofa!


  • •PRODUCT DIMENSIONS: W: 31 In. x D: 81 In. x H: 26 In. x Seat H: 16 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.