Orlando Outdoor Patio Counter Height Bar Stool in Aluminum and Teak with Gray Cushions
- Mfr # LCOOBLGR26
- Zoro # G214674964
Key Features
Specifications
Details
- MFR #
- LCOOBLGR26
- Zoro #
- G214674964
- UPC #
- 795044884227
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Aluminum, Teak Wood, Fabric
- Finish
- Black
Dimensions
- Width
- 24 in
- Length
- 34 in
- Depth
- 23 in
Description
Add a touch of modern beauty to your indoor or outdoor space with the Orlando Patio Aluminum and Teak Bar or Counter stools from Armen Living. Featuring a geometric barrel style design that provides ergonomic properties to keep your back properly aligned, the Orlando is a true work of art. The teak accents on the arms give the stool a warm touch, strong and durable, teak can last for generations in a wide variety of climates with zero maintenance. This is due to the high rubber and oil content of the wood that leave it impervious to rain, weather, and pests, making it virtually immune to rot. This bar stool with back includes plush dark gray high density foam cushions to offer a wonderfully comfortable sitting experience. The cushions for this bar stool also feature a zipper closure that allows for easy removal and cleaning! Featuring an inviting and versatile design, the barstool sits easily in any outdoor setting. Made up of lightweight and durable aluminum framework, the Orlando stool is easily portable and features a multi-layer powder coating for further effective protection from the elements, UV, rust, and everyday wear and tear. This is a perfect metal barstool to use indoors and is treated to withstand being outdoors. The Orlando outdoor bar stool is a unique addition to any backyard, garden, pool area, or screened in porch! Its available with a black powder coated finish and features beautiful natural teak accents and dark gray upholstery. Available in your choice of a 26 or 30 seat height, the Orlando can support up to 250lbs per seat.
- •TEAK WOOD - These products contain wood, and each piece is a one-of-a-kind product. Please note, there will always be some type of variation to wood grain or color. No two trees are alike, and any imperfections will only increase the unique nature of the piece.
- •WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
- •PRODUCT DIMENSIONS - H: 34 In x W: 24 In x D: 23 In; Seat H: 26 In
- •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The weight capacity for this stool is 250lb per stool.
- •EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
- •NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.