Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32in Black Crocodile And Rosegold Mdf Buffet
- Mfr # 284080
- Zoro # G523439643
product price:Â
$
3,799.99
/ea
Key Features
Door Included
Yes
Width
71 in
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 284080
- Zoro #
- G523439643
- UPC #
- -
- Country of Origin
- China
- Door Included
- Yes
- Shape
- Rectangular
- Purposeful Distressing Type
- No Distressing
- Includes
- No
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Glass Doors
- No
- Material
- Manufactured Wood
- Capacity
- 200
- Item
- Sideboards
- Finish
- Glossy
- Style
- Modern
- Color
- Black
Dimensions
- Width
- 71 in
- Length
- 32 in
- Depth
- 18 in
- Size
- 71 x 18 x 32 in
Description
This beautiful accent is made from sturdy MDF that is built to last. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32in H x 71in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.