Phoebe Mid-Century Dining Chair in Walnut Finish and Gray Fabric

  • Mfr # LCPHSIWAGRAY

  • Zoro # G413078761


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCPHSIWAGRAY
Zoro #
G413078761
UPC #
643507348383
Country of Origin
China

Description

The Armen Living Phoebe contemporary arm chair is a well-proportioned, unassuming, and yet simply elegant addition to your modern dwelling. Add some color to your home with this bold and stylish mid-century designed dining chair. Upholstered in textured fabric over a hardwood frame and complete with a generously cushioned seat and back, the Phoebe is the epiphany of comfort and style. This brilliant chair also features padded armrests for further relaxation. Its walnut wood finished metal legs further enhance its mid-century appeal while assuring durability. The plush medium firm density cushion seat and back will provide you with all day comfort. The medium high open lower back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by solid walnut wood for a chic and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy and quick set up. The Phoebe is available in Gray, Green and Orange Fabric upholstery. Product Dimensions: 25 in. W x 24 in. D x 33 in. H SH: 18 in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.