Shop ARMEN LIVING

Renee 26" Swivel Gray Faux Leather and Black Wood Bar Stool

  • Mfr # LCRNBABLGR26

  • Zoro # G113078665


product price:  $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCRNBABLGR26
Zoro #
G113078665
UPC #
795044877205
Country of Origin
China

Description

Gather your family and friends and seat them in the Renee 26" Swivel Gray Faux Leather and Black Wood Bar Stool from Armen Living. This wonderful bar stool is crafted to be stylish, with its channel stitch detail on the back and seat, as well as functional, with the 360-degree swivel function for full mobility. The faux-leather upholstery is soft, yet durable - covering the soft foam-padded seat and back, giving you the look, feel, and longevity you have always been looking for. The legs are crafted to be durable sturdy, doing all the work for you by maintaining themselves for many years to come. The armless design of the Renee allows you to easily pull this stool up to your kitchen island, home bar, or peninsula counter. The Renee also features a metal footrest for extra comfortability. The Renee is available in 26” or 30” seat height and comes in Gray faux leather with black wood, Gray or cream faux leather with walnut wood.


  • PRODUCT DIMENSIONS - W: 17 x D: 20 x H: 38 x Seat H: 27
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Renee comes in your choice of 26" counter height or 30" bar height options.
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • MULTIPLE COLOR PREFERENCES - The Renee is available in 26” or 30” seat height and comes in gray faux leather with black wood, gray or cream faux leather with walnut wood.
  • WEIGHT CAPACITY - This stool can support up to 250lbs.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.