Santo Indoor Outdoor Stackable Dining Chair in Eucalyptus Wood with Charcoal Rope, PK2

  • Mfr # LCSASICHR

  • Zoro # G113079778


product price:  $538.99
/pk 2, $269.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSASICHR
Zoro #
G113079778
UPC #
721535757435
Country of Origin
Viet Nam

Description

The Santo Indoor Outdoor Eucalyptus Wood Dining Chair with Charcoal Rope - Set of 2 from Armen Living is the model choice for any living space looking to bring in a modern touch to its outdoor living area. The Santo outdoor dining chairs come in a set of two - perfect for mixing and matching to create your ideal preferred outdoor atmosphere. This outdoor chair features a rope cord that was designed for prolonged periods of weather exposure - also enhancing your seating experience with a softness that rivals most fabrics. The open chair back creates a breathable seating option that keeps you comfortable while you are seated. Featuring a eucalyptus wood frame, the Santo is durable and highly weather-resistant giving you years of extra enjoyment thanks to the longevity of these chairs. Attractive for its non-ostentatious profile, every feature is made with intent including the perfect angle of the curved back, ergonomically designed for human comfort. The Santo Chairs are sold as a pair and are stackable. Product Dimensions: 22"W x 21"D x 30"H SH: 18.1"


  • SOLID WOOD - The exceptionally fast growth of the eucalyptus tree makes it a sustainable resource and a favorite choice for eco-conscious consumers. Eucalyptus wood is especially resistant to rotting, mold, and decay. The high oil content present in eucalyptus wood makes it wick any moisture with ease.
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • SET OF TWO - The chair comes in a set of two chairs, giving you the option to mix and match around your indoor or outdoor living space or place them both together! This masterfully crafted furniture will look just as great indoors as it will outdoors - the choice is yours to make!
  • BUILT TO LAST - This chair provides stability with its strong solid wood 4-leg base, giving you a stable foundation that will always offer optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.