Snack Indoor Outdoor Stackable Steel Dining Chair with Black Rope, PK2

  • Mfr # LCSNSIBL

  • Zoro # G813077470


product price:  $369.99
/pk 2, $185.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSNSIBL
Zoro #
G813077470
UPC #
721535757497
Country of Origin
Viet Nam

Description

The Snack Indoor Outdoor Steel Dining Chair with Black Rope - Set of 2 from Armen Living is a wonderfully intricate and fun design that will bring a unique aesthetic to your outdoor living space. Featuring an elaborate woven design and durable metal frame, this chair will blend seamlessly into your outdoor decor. The wide seat and back offer ample room for seating - creating an absolutely divine seating experience. This outdoor chair features a weather-resistant regatta cording tightly crosshatches the entire seat and back, providing supportive comfort so you enjoy time around the table with loved ones - also enhancing your seating experience with a softness that rivals most fabrics. Each chair is made with the best craftsmanship, with these chairs standing on top of durable metal legs in a black finish for a modern look. The Snack outdoor chair is available in your color choice of black, brick red, gray, or wasabi - choose your favorite to match your outdoor decor. The Snack Chairs are sold in a pair and are stackable. Product Dimensions: 26"W x 22"D x 31"H SH: 18"


  • MODERN AND CHARMING - The steel frames sport a black finish; the rope is woven with an intricate design on their seatbacks, all while being complemented by sleek straight hairpin legs.
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • SET OF TWO - The chair comes in a set of two chairs, giving you the option to mix and match around your indoor or outdoor living space or place them both together! This masterfully crafted furniture will look just as great indoors as it will outdoors - the choice is yours to make!
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.