Zoro Homepage

Solstice Adjustable Black Faux Leather Swivel Barstool

  • Mfr # LCSCBABLBL

  • Zoro # G613079674


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSCBABLBL
Zoro #
G613079674
UPC #
721535744138
Country of Origin
China

Description

A stylish design that oozes class, the Armen Living Solstice barstool has a comfortable seat made from high density foam covered in sumptuous faux leather. The distinctive, arching round backrest wraps around the seat, rising on both sides for added support. Below this lies the circular, hand crafted footrest fashioned from a black powder coated metal. A design that is unmistakably modern yet still draws inspiration from retro examples, the Solstice fits well with any decor in any location, whether a swinging 60's kitchen bar or a contemporary breakfast bar. It comes with a gas lift mechanism for variable height and 360-degree swivel, and a sturdy, circular base that keeps the whole stool stable. The Solstice stool is available in black faux leather upholstery and your choice of black or gold metal accents.

  • Included: 1 Barstool
  • Seat Height: Adjustable
  • Upholstery Color: Black
  • Upholstery Material: Faux Leather
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions:
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 1 Barstool
  • Seat Height: Adjustable
  • Upholstery Color: Black
  • Product Dimensions: 21"W x 19"D x 32-40"H SH: 24.25-32.25"
  • Upholstery Material: Faux Leather
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.