Parthenia MidCentury Black and Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair
- Mfr # 224-12838-ZORO
- Zoro # G407480907
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Rattan
Color
Walnut Brown/Natural Brown/Black
Width (In.)
21.7
Height (In.)
30.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 224-12838-ZORO
- Zoro #
- G407480907
- UPC #
- 193271295333
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Rattan
- Color
- Walnut Brown/Natural Brown/Black
Dimensions
- Width (In.)
- 21.7
- Height (In.)
- 30.3
Description
Bring the distinguished craftsmanship of midcentury design to your space with the stunning Parthenia dining chair Made in Indonesia, this classic piece consists of a solid mahogany wood frame fitted with a woven rattan seat Its tapered backrest gently curves for a cozy embrace while the spindle design lends a light, airy display The Parthenia will arrive fully assembled and utilizes angled legs for excellent stability and support A visually stunning yet homely addition, the Parthenia dining chair creates an unforgettable dining arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.