Shop ZORO SELECT
See all product information
Create Account
Disinfectant Cleaner
- Mfr # 417VE7
- Zoro # G423357030
product price:Â
$
6.39
/ea
Key Features
Container Type
Bottle
Surfaces for Use On
Hard Non-Porous
Cleaner Form
Liquid
Recommended Dilution
2 oz per gal
Primary Chemical
Quat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417VE7
- Zoro #
- G423357030
- UPC #
- -
- Country of Origin
- United States
- Fragrance
- Lemon
- Container Type
- Bottle
- Surfaces for Use On
- Hard Non-Porous
- Cleaner Form
- Liquid
- Recommended Dilution
- 2 oz per gal
- Primary Chemical
- Quat
- NSF Rating
- Not Rated
- Item
- Disinfectant Cleaner
- Ready to Use/Concentrated
- Concentrated
- Product Type
- Disinfectant Cleaner
- Contains
- Bactericide, Fungicide, Mold and Mildew Inhibitor, Odor Eliminator, Virucide
- Series
- L64
- Net Weight
- 32 oz
- Standards
- SARA Section 311/312
Dimensions
- Container Size
- 1 qt
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Bottle, Container Size 1 qt, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 oz per gal, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards SARA Section 311/312, NSF Rating Not Rated, Net Weight 32 oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.