Shop All Automotive Wax
Armor All
Protectant, Trigger Spray, 28 oz.
Mfr # 10228A
Zoro # G7113298
original price:
$15.89
7% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- VOC Content None
- Type Trigger Spray
- For Use With Automotive Rubber, Plastic and Vinyl Surfaces
- Appearance Liquid
Product Information
- Brand Armor All
- MFR # 10228A
- Zoro # G7113298
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 28 fl oz |
Details
Description
Protectant, Cleaner Type UV Interior Protectants, Base Type Solvent, Product Form Liquid, Container Type Bottle, Container Size 28 fl oz, Use Location Interior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Original Protectant, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Standard Valve Caps, 4 Pc. (22049)
- GRID WHEELS Fits GD01 Series 18 x 9 Size Rims Carbon Fiber Plastic Set Of 7 Equips One Wheel With Screws (1189CAINL)
- SPECTRA PREMIUM Fuel Tank Strap, St131 (ST131)
- KEEDEX Keedex: Single Weldable Gate Box 2 3/4" (K-BXSGL234)
- MEGUIARS Ultimate Compound (G17216)
- 3M Abrasive Polish (06068)
- HYBRID SOLUTIONS Ceramic 3-In-1 Detailer, 32 oz Size (53413)
- MEGUIARS AUTOMOTIVE Meguiar's® Quik Detailer, 16 oz. (A3316)
- 3M 3M 06039 Finesse-It Marine Paste Compound - Gallon (7100066061)
- 3M Scratch Remover, For Vehicles, 16oz. (33044)
- POLYMERSHAPES Brillianize Cleaner, 32 oz. (49P662)
- Armor All Automotive Wax