Cut Resistant Gloves, Cut Level A4 , Nitrile Palm , XXL 12 PK

  • Mfr # 00-849-XXL

  • Zoro # G212318112


product price:  $174.47
/pk 12, $14.54/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm
Color
Gray,Black,Green
Thickness
18 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-849-XXL
Zoro #
G212318112
UPC #
810090043364
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm
Color
Gray,Black,Green
Glove Materials
Kyorene Pro

Description

18g Gray Kyorene Pro Graphene A4 Liner With 7g Poly-Acrylic Lining & Hook and Loop Closure with Black HCT MicroFoam Nitrile Palm Coating, XXL, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.