VCI Gusseted Bag, PK40
- Mfr # PB3B555088D
- Zoro # G323743995
product price:Â
$
506.99
/pk of 40, $12.67/ea
Sold in multiples of 40Â pks for
$20,279.60
Free Shipping & Returns
Key Features
Color
Blue
Width
55 in
Thickness
3 mil
Seal Length
55 in
Package Configuration
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB3B555088D
- Zoro #
- G323743995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 55 in
- Thickness
- 3 mil
- Seal Length
- 55 in
- Overall Depth
- 50 in
- Overall Length
- 88 in
- Wire Rope Length
- 88 in
- Length
- 88 in
Details
- Color
- Blue
- Package Configuration
- Roll
- Bag Closure Type
- Open Top
- Bag Bottom Type
- Gusseted
- Item
- Packaging Bag
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Blue
Description
Bag Features Not Applicable, Packaging Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 3 mil, Width 55 in, With Hang Hole Hang Hole Not Included, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length 55 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.