Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Gusseted Bag, PK40
- Mfr # PB3B504670
- Zoro # G123743997
product price:Â
$
423.99
/pk of 40, $10.60/ea
Sold in multiples of 40Â pks for
$16,959.60
Free Shipping & Returns
Key Features
Overall Depth
46 in
Seal Length
50 in
With Hang Hole
Hang Hole Not Included
Bag Closure Type
Open Top
Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB3B504670
- Zoro #
- G123743997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 46 in
- Seal Length
- 50 in
- Width
- 50 in
- Overall Length
- 70 in
- Thickness
- 3 mil
- Wire Rope Length
- 70 in
- Length
- 70 in
Details
- Item
- Packaging Bag
- With Hang Hole
- Hang Hole Not Included
- Bag Closure Type
- Open Top
- Color
- Blue
- Package Configuration
- Roll
- Bag Bottom Type
- Gusseted
- Wire Color
- Blue
Description
Bag Features Not Applicable, Packaging Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 3 mil, Width 50 in, With Hang Hole Hang Hole Not Included, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length 50 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.