Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Rust Preventative Film
- Mfr # PW21SWS85BLB72600
- Zoro # G723396838
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Roll Weight
8 lb
Roll Width
60 in
Resistance Properties
Corrosion Inhibiting
Roll Length
600 ft
Length
600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW21SWS85BLB72600
- Zoro #
- G723396838
- UPC #
- -
- Country of Origin
- Türkiye
- Roll Weight
- 8 lb
- Resistance Properties
- Corrosion Inhibiting
- Item
- VCI Film
- Material
- Polypropylene
- Color
- Blue/Light Blue
Dimensions
- Roll Width
- 60 in
- Roll Length
- 600 ft
- Length
- 600 ft
- Roll Dia.
- 3 in
- Width
- 72 in
Description
VCI Film, Mil Thickness Not Applicable, Roll Width 60 in, Roll Length 600 ft, Roll Weight 8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.