Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
Corrosion Inhibiting VCI Chipboard - VCI
- Mfr # CB3030
- Zoro # G123744062
product price:Â
$
2.45
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$122.50
Key Features
Packing Paper Form
Sheets
Basis Weight
30 lb
Sheet Thickness
0.03 in
Sheet Width
30 in
Sheet Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB3030
- Zoro #
- G123744062
- UPC #
- -
- Country of Origin
- United States
- Item
- VCI Chipboard
- Packing Paper Form
- Sheets
- Basis Weight
- 30 lb
- Bundle Weight
- 62 lb
- Recycling Information
- 100% Recycled Content
- Color
- Brown
- Sheets per Bundle
- 50
- Wire Color
- Brown
Dimensions
- Sheet Thickness
- 0.03 in
- Sheet Width
- 30 in
- Sheet Length
- 30 in
Description
VCI Chipboard, Packing Paper Type VCI Chipboard, Packing Paper Form Sheets, Basis Weight 30 lb, Sheet Width 30 in, Sheet Length 30 in, Sheets per Bundle 50, Bundle Weight 62 lb, Color Brown, Recycling Information 100 Percent Recycled Content, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.