This item is Discontinued.

Armor Wrap Chipboard, Brown, 36"L, 36"W, 100 lb., PK100 CBVCI3636

Chipboard, Brown, 36"L, 36"W, 100 lb., PK100 (Discontinued)

  • Mfr # CBVCI3636
  • Zoro # G9662163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBVCI3636
Zoro #
G9662163
UPC #
-
Country of Origin
United States

Dimensions

Length
36"
Width
36"
Thickness
0.03 in
Sheet Width
36 in
Sheet Length
36 in

Details

Item
Chipboard
Basis Weight
100 lb
Color
Brown
Standards
FDA Approved, RoHS Compliant
Packing Paper Form
Sheet
Bundle Weight
100 lb
Sheets per Bundle
1,000
Packing Paper Type
VCI Chipboard
Roll Weight
29 lb

Description

Chipboard, Packing Paper Type VCI Chipboard, Packing Paper Form Sheet, Basis Weight 100 lb, Roll Weight 29 lb, Sheet Width 36 in, Sheet Length 36 in, Sheets per Bundle 1,000, Bundle Weight 100 lb, Color Brown, Thickness 0.03 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.