Shop ARMORGARD
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lid for Rubble Truck - Steel RT-L
- Mfr # GWG311642
- Zoro # G923313949
product price:
$
238.99
/ea
Key Features
Overall Length
30.3 in
Overall Width
55.3 in
Color
Orange
Material
Steel
Depth
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311642
- Zoro #
- G923313949
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Dump Cart Accessory
- Color
- Orange
- Material
- Steel
Dimensions
- Overall Length
- 30.3 in
- Overall Width
- 55.3 in
- Depth
- 10.2 in
Description
The Armorgard Rubble Truck lid adds storage capacity and jobsite safety to the Rubble Truck. This heaped steel lid provides extra carrying capacity while preventing material inside the cart from spilling during transport. The lid also has slots for the Rubble Truck’s lifting eyes, ensuring the heaviest loads can be safely moved with the help of a crane. The hooks at the top also help ensure the lid stays securely in place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.