Site Cabinet 60-in.x 24.5-in. x 60.5-in. SB48
- Mfr # GWG311630
- Zoro # G623313935
product price:Â
$
2,479.99
/ea
Key Features
Overall Width
60.2 in
Color
Black
Material
Steel
Depth
60.2 in
Overall Length
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311630
- Zoro #
- G623313935
- UPC #
- -
- Country of Origin
- TĂĽrkiye
- Color
- Black
- Material
- Steel
- Item
- Tool Cabinet
Dimensions
- Overall Width
- 60.2 in
- Depth
- 60.2 in
- Overall Length
- 24.6 in
Description
The Armorgard SB48 SiteBoss cabinet provides ultra-secure storage for tools and equipment. This cabinet comes equipped with ArmorGard’s UltraLock multi-spur security system, with tamper-proof joins to prevent theft of valuable equipment. The SB48 includes three adjustable shelves for flexible storage, accommodating up to 440 lb of equipment per shelf. The cabinet also includes a cable pass-through point for charging tools in storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.