Site Station 55-in. x 33-in. x 77.5-in. SS2-T
- Mfr # GWG311634
- Zoro # G523313943
product price:Â
$
3,927.99
/ea
Key Features
Overall Width
55.1 in
Color
Black
Material
Steel
Depth
77.6 in
Overall Length
33.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311634
- Zoro #
- G523313943
- UPC #
- -
- Country of Origin
- TĂ¼rkiye
- Color
- Black
- Material
- Steel
- Item
- Mobile Toolbox Workstation
Dimensions
- Overall Width
- 55.1 in
- Depth
- 77.6 in
- Overall Length
- 33.3 in
Description
The Armorgard SiteStation is a mobile office, work bench, and tool chest rolled into one convenient package. The SiteStation provides lockable tool storage for on-site security, along with a folding workspace for documents and prints, and a document organizer for storage. For early mornings and long nights, the SiteStation includes a 110V LED light and power supply, with a pass-through point for charging electrical equipment. It’s easy to transport too, with heavy-duty casters, forklift pockets, and crane lifting eyes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.