
Sugar Scoop Pipeliner Carbon Fiber Fiberglass Welding Helmet With Flip Front
Mfr # AGSUGARSCOOPFFCF-EA
Zoro # G316302383
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Material
Fiberglass
Lens Shade
Fixed shade 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AGSUGARSCOOPFFCF-EA
Zoro #
G316302383
UPC #
-
Country of Origin
China
Details
Item
Helmet
Color
Black
Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Material
Fiberglass
Lens Shade
Fixed shade 10
Flip Front
Yes
Description
- The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
- Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
- More ergonomic helmet cut that fits around the neck better and lets a welder get into tighter spaces
- Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
- Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
- Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
- Flip front lens for convenient viewing while welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.