Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/25hp, 120VAC

  • Mfr # 110223-326

  • Zoro # G904845186


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 210CI
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-326
Zoro #
G904845186
UPC #
672807410360
Country of Origin
China

Dimensions

Face to Face Dimension
7 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Overall Height
6.5 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Length
6.37 in
Manufacturer Warranty Length
2.5 yr
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
HVAC Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 210CI
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
18 ft
Connection Type
Flange
Amps
1.6 A
Standards
CSA Certified, ETL, NSF 372
Includes
Thermal Overload Protection
Impeller Material
Plastic
Wetted Material
Stainless Steel
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum RPM
3,600 RPM
Electrical Connection Type
Hardwired
Nameplate Voltage
120V AC
Maximum Operating Pressure
150 psi
Rotor Type
Wet
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 15 Feet of Head
15 gpm
Maximum Media Temperature
230 Degrees F
For Use With Potable Systems
No
Flange or Union Included
No
Maximum Flow Rate @ 1 Feet of Head
37 gpm
Number of Intakes
2
Pump Housing Material
Stainless Steel
Maximum Flow Rate @ 10 Feet of Head
24 gpm
Frequency
60 Hz
Minimum Media Temperature
-4 Degrees F
Series Family
E.2
Body Gasket Material
EPDM
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 5 Feet of Head
31 gpm
Number of Flange Mounting Holes
2
Connection Standard
Flange
Revolutions Per Minute - Maximum
3,600 RPM
Includes Flange
No Flange Included
Includes Volute
No Volute Included
Pump Casing Material
Stainless Steel
Flow Rate - Maximum
38 gpm
For Low Lead Compliance Level
EX
Full Load Current
1.6 A
Media Temperature - Minimum
32 Degrees F
Includes Union
No Union Included
Feet of Head - Maximum
18 ft
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
NSF Certifications for Food and Drinking Water
NSF 372

Description

HVAC Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 7 1/4 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 24 gpm, Maximum Flow Rate @ 15 Feet of Head 15 gpm, Maximum Flow Rate @ 1 Foot of Head 37 gpm, Nameplate Voltage 120V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family E.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.