Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 119981-113

  • Zoro # G704860068


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R2035DI-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119981-113
Zoro #
G704860068
UPC #
672807435653
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
11.46 in
Overall Height
6.5 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Width
6.38 in
For Discharge Pipe Diameter
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R2035DI-8.5X2
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
20 ft
Connection Type
Flange
Impeller Material
Plastic
Standards
CSA Certified, ETL
Includes
Thermal Overload Protection
Amps
4.4 A
Flange or Union Included
No
Maximum Operating Pressure
175 psi
Wetted Material
Ductile Iron
Maximum Flow Rate @ 15 Feet of Head
18 gpm
Body Gasket Material
EPDM
Maximum RPM
2,000 RPM
For Use With Potable Systems
No
Maximum Flow Rate @ 10 Feet of Head
23 gpm
Electrical Connection Type
Hardwired
Series Family
Compass R
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
120V AC
Pump Housing Material
Ductile Iron
Maximum Flow Rate @ 1 Feet of Head
37 gpm
Compatible Media Type
30% Glycol, Water
Minimum Media Temperature
-4 Degrees F
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Motor Enclosure Design
Open Drip Proof
Maximum Media Temperature
230 Degrees F
Number of Intakes
2
Rotor Type
Dry
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
25 gpm
Number of Flange Mounting Holes
2
Pump Casing Material
Ductile Iron
For Low Lead Compliance Level
EX
Full Load Current
4.4 A
Media Temperature - Minimum
-4 Degrees F
Mounting Orientation
Horizontal
Includes Volute
Volute Included
Feet of Head - Maximum
20 ft
Includes Union
No Union Included
Operating Pressure - Maximum
175 psi
Connection Standard
Flange
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
2,000 RPM
Media Temperature - Maximum
230 Degrees F
Flow Rate - Maximum
35 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 23 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 37 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.