Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 230VAC

  • Mfr # 119382-173

  • Zoro # G504860114


product price: $2,736.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045SS-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119382-173
Zoro #
G504860114
UPC #
672807435646
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Length
11.46 in
Overall Width
6.38 in
Overall Height
6.5 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045SS-8.5X2
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
40 ft
Connection Type
Flange
Impeller Material
Plastic
Includes
Thermal Overload Protection
Standards
CSA Certified, ETL, NSF 61
Amps
4.4 A
Body Gasket Material
EPDM
Nameplate Voltage
230V AC
Wetted Material
Stainless Steel
Maximum Flow Rate @ 1 Feet of Head
42 gpm
Maximum Flow Rate @ 25 Feet of Head
23 gpm
Minimum Media Temperature
-4 Degrees F
Maximum Operating Pressure
175 psi
Rotor Type
Dry
Motor Enclosure Design
Open Drip Proof
Number of Intakes
2
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 20 Feet of Head
36 gpm
Maximum Flow Rate @ 15 Feet of Head
27 gpm
For Use With Potable Systems
Yes
Frequency
60 Hz
Flange or Union Included
No
Maximum Flow Rate @ 30 Feet of Head
19 gpm
Maximum Media Temperature
230 Degrees F
Pump Housing Material
Stainless Steel
Maximum RPM
4,000 RPM
Series Family
Compass R
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 40 Feet of Head
0 gpm
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 10 Feet of Head
39 gpm
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 5 Feet of Head
41 gpm
Number of Flange Mounting Holes
2
Mounting Orientation
Horizontal
Full Load Current
4.4 A
Operating Pressure - Maximum
175 psi
Media Temperature - Minimum
-4 Degrees F
Includes Union
No Union Included
Feet of Head - Maximum
40 ft
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Includes Flange
No Flange Included
Media Temperature - Maximum
230 Degrees F
Revolutions Per Minute - Maximum
4,000 RPM
Flow Rate - Maximum
45 gpm
Connection Standard
Flange
Pump Casing Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 40 ft, Maximum Flow Rate @ 10 Feet of Head 39 gpm, Maximum Flow Rate @ 15 Feet of Head 27 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 230V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.